Quick Change Collet Chuck - 54mm Capacity for 1st & 2nd Op

Quick Change Collet Chuck - 54mm Capacity for 1st & 2nd Op


Select
£1,899.99 Inc VAT (20%)


See all variants from £1,899.99

Description

Klamp QCRL54 collet chucks are suitable for spring and varibore collets increasing its flexibility. Varibore collets allow rough, unfinished bar to be machined in the first operation and spring collets can be used for high accuracy in the second operation. Spring Collets, D853, and not readily available and are made to order. If you do not have pre-existing collets please look at the QCRL60.

Workpiece remains in a fixed position during actuation allowing for precise z-axis positioning. A tapered sleeve is pushed forward, compressing the collet and gripping the workpiece.

Features & Benefit
• Can be used for 1st and 2nd Operation
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Uses 2 Different Types of Collet

See full description

Feature Attributes

Product Range:
Quick Change Collet Chuck
Spring Collet:
D853
Collet Capacity:
54 mm
Capacity:
54 mm
Varibore:
D120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome