Inc VAT (20%)
Manufactured from drop forged steel with 15° cranked heads. Conform to ASME B107.6.
Standards Met:
ASME B107.6.
Material:
Drop Forged Carbon Steel
Type:
Combination Spanner
Number of Points:
12
Number of Pieces:
1
Finish/Coating:
Matte
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy