Prot SD Flared Standard Screwdrivers


£6.99 Inc VAT (20%)

See 2 Product Variants
£6.99

Description

Protwist® Slotted Head Forged Blade Screwdrivers are a class above when it comes to comfort, reliability and torque.
Their extra long shank allows for easier access to awkward and remove locations, delivering torque where it is needed most.

Features and benefits
• Laser marking - gives virtually permanent marking
• Extra-long shank allows for more remote access
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance

Feature Attributes

Insulated:
No
Series:
Protwist
Tip Type:
Slotted
Screwdriver Type:
Standard
Blade Length:
100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome