0
1
2
3
4
5
6
7
8
9
10

DD 3HP 100 Liter Low Noise Oil-Free Direct Drive Compressor

Order Code: ZT5116226S

£379.99 Inc VAT (20%)


Description

The SIP DD 3hp 100ltr Low Noise Oil-Free Direct Drive Compressor is a versatile air compressor which features a latest generation motor and large motor pump unit for improved airflow and pump cooling at low noise levels. Ideal for medium-sized work areas, mobile applications and home workshops.

Built for everyday applications, this oil-free compressor offers reliable and low maintenance use at 71dB. The direct drive pump has a 15CFM piston displacement resulting in 12.6CFM Free Air Delivery (FAD) for a consistent air supply ideal for inflation tasks, nailing, stapling and airbrushing.

A wheel-mounted design with front castors and U-handle allows for full movement in a variety of work area settings for added flexibility.

Applications & uses: Ideal for medium-sized work areas, mobile applications and home workshops. Perfect for inflation tasks, nailing, stapling and airbrushing.

• LARGE TWIN-CYLINDER MOTOR PUMP UNIT WITH LATEST GENERATION 2-POLE MOTOR ACHIEVES LOW NOISE LEVELS & HIGH AIRFLOW PLUS OIL-FREE FOR LOW MAINTENANCE USE: This latest generation motor is designed to deliver quieter performance compared to standard single-cylinder SIP compressor models. Powerful motor pump unit operates at a low 71dB noise level and supports high airflow of 15CFM piston displacement and 12.6CFM Free Air Delivery (FAD) Larger motor fans improve cooling to maintain pump temperature and output. Oil-free for low maintenance use. This ensures no oil carry-through which delivers cleaner air to tools and equipment. Also transports more easily compared to oil-lubricated models with more potential to spill. Braided delivery hose offers added durability.
• 100LTR RECEIVER TANK SAFELY STORES COMPRESSED AIR READY FOR APPLICATION USE: Maintains a consistent supply of air up to 8bar air pressure for inflation tasks, nailing, stapling and airbrushing.
• TANK PRESSURE & WORKING PRESSURE GAUGES WITH REGULATOR OPTIMISE AIR DELIVERY: Provides an accurate display of current pressures for enhanced user operation.
• TWIN QUICK-RELEASE AIR CONNECTORS FOR GREATER APPLICATION VERSATILITY: Adjustable regulator (0 - 8bar) optimises air requirements to both quick-release connectors. Fitted with quick-release receiver condensate drain valve.
• HARD-WEARING WHEEL KIT WITH FRONT CASTORS & U-HANDLE FOR OUTSTANDING MOBILITY AROUND THE WORK AREA: Allows full movement in a variety of work area settings for added flexibility.
• SIP 2-YEAR STANDARD SILVER WARRANTY

ITEM NO. 05481
Input Supply: 230v (13A)
Motor Power: 3hp (2.2kW)
Receiver Size: 100ltr
Piston Displacement: 15CFM (425ltr/min)
Free Air Delivery (FAD) : 12.6CFM (353ltr/min)
Max. Air Pressure: 116psi (8bar)
Noise Level: 71dB

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome