0
1
2
3
4
5
6
7
8
9
10

QT Air DD 3HP 50 Liter Ultra Low Noise Oil-Free Direct Drive Compressor

Order Code: ZT5116234S

£409.99 Inc VAT (20%)


Description

The SIP QT AIR DD 3hp 50ltr Ultra Low Noise Oil-Free Direct Drive Compressor in an innovative ultra low noise air compressor which features slow-running 4-pole motor pump units for longer life performance. Ideal for small-sized work areas, mobile applications and home workshops.

Built for everyday applications, this oil-free compressor offers versatile and low maintenance use at 62dB. The direct drive pumps have a 16CFM piston displacement resulting in 13CFM Free Air Delivery (FAD) for a consistent air supply, ideal for inflation tasks, nailing, stapling and airbrushing.

A wheel-mounted design with U-handle allows for full movement in a variety of work area settings for added flexibility.

Applications & uses: Ideal for small-sized work areas, mobile applications and home workshops. Perfect for inflation tasks, nailing, stapling aid airbrushing.

• LARGE FOUR-CYLINDER MOTOR PUMP UNITS WITH SLOW-RUNNING 4-POLE MOTORS ACHIEVES LOW NOISE LEVELS & HIGH AIRFLOW PLUS OIL-FREE FOR LOW MAINTENANCE USE: Slow-running 4-pole motors operate at lower speeds for longer life performance (3hp/2.2kW) Powerful motor pump units operate at an ultra low 62dB and support high airflow of 16CFM piston displacement and 13CFM Free Air Delivery (FAD) Large motor fans improves cooling to maintain pump temperature and output. Oil-free for low maintenance use. This ensures no carry-through which delivers cleaner air to tools and equipment. Also transports more easily compared to oil-lubricated models with more potential to spill. Braided delivery hose offers added durability.
• 50LTR RECEIVER TANK SAFELY STORES COMPRESSED AIR READY FOR APPLICATION USE: Maintains a consistent supply of air up to 8bar air pressure for inflation tasks, nailing, stapling and airbrushing.
• TANK PRESSURE & WORKING PRESSURE GAUGES WITH REGULATOR OPTIMISE DELIVERY: Provides an accurate display of current pressure for enhanced user operation.
• TWIN QUICK-RELEASE AIR CONNECTORS FOR GREATER APPLICATION VERSATILITY: Adjustable regulator (0 - 8bar) optimises air requirements to both quick-release connectors. Fitted with quick-release receiver condensate drain valve.
• HARD-WEARING WHEEL KIT WITH U-HANDLE FOR OUTSTANDING MOBILITY AROUND THE WORK AREA: Allows full movement in a variety of work area settings for added flexibility.
• SIP 2-YEAR STANDARD SILVER WARRANTY

ITEM NO. 05493
Input Supply: 230v (13A)
Motor Power: 3hp (2.2kW)
Receiver Size: 50ltr
Piston Displacement: 16CFM (452ltr/min)
Free Air Delivery (FAD) : 13CFM (368ltr/min)
Max. Air Pressure: 116psi (8bar)
Noise Level: 62dB

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome