GKS 18V-68 C Professional BITURBO Circular Saw


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description

Bosch GKS 18V-68 C Professional BITURBO Circular Saw delivers faster cutting speeds and longer run times than corded saws. It also provides complete manoeuvrability and cordless freedom. The saw´s outstanding ergonomics and innovative auxiliary handle enable ideal tool control in all cutting positions. It also features a fast brake system, overload and restart protection, a spindle lock, and an integrated dust port connector, which is 360° rotatable. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 5,000/min.Blade: 190 x 30mm Bore.Max. Cutting Depth: @90°: 70mm, @45°: 49.5mm.Weight: 4.0kg excl. battery.

Feature Attributes

Blade Diameter:
190 mm
Power Source:
Cordless 18V
Bore Diameter:
30 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome