GSB 18V-90 C Professional Combi Drill


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

Bosch GSB 18V-90 C Professional Combi Drill with a brushless motor. Its compact head length (175mm) provides perfect tool handiness. A robust 13mm metal chuck ensures great torque transfer for every job. The impact drill holds a very high level of tool control for both, increased user health and tool protection. Kickback Control reduces the risk of sudden rotational torque reaction in a bind-up scenario. A switchable Precision Clutch stops the overriding once a preset torque level is reached and, thus, reduces the wear and tear of the clutch and the resulting noise. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck Capacity: 13mm.No Load Speed: 0-630/0-2,100/min.Max. Torque (Soft/Hard): 36/64Nm.Torque Settings: 21.Max. Screw Diameter: 12mm.Max. Drilling Diameter: Wood 68mm, Steel 13mm.Weight: 1.2kg excl. battery.

Feature Attributes

Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome