Brushless Drill Driver

Brushless Drill Driver


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

DDF3/4
With a lightweight design and an impressive performance the Brushless Drill Driver is ideal for consistent light duty work. This drill features twin LED job lights for low-light situations, Variable speed control and a high powered motor.

Chuck Capacity: 1.5-13mm
Noise sound pressure: 77dB(A)
No Load Speed: 0-1700rpm
Max Torque (Soft): 23Nm
Max Torque (Hard): 40Nm
Voltage: 18V

See full description

Feature Attributes

Wood Drilling Capacity:
28 mm
Voltage:
10.8 V
Torque Range:
21 - 35
Brushed or Brushless:
Brushless
Battery Type:
Lithium-Ion
Steel Drilling Capacity:
10 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome