1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Impact Wrenches
LXT Impact Wrenches 18V Bare Units

LXT Impact Wrenches 18V Bare Units


3 Variants From
£189.99

Inc VAT (20%)

See 3 Product Variants
£189.99

Description

The Makita DTW701 Brushless LXT Impact Wrench is compact and lightweight and features an electronic 4-stage impact power selection, and an auto-stop system, available both in forward/reverse rotation modes. Trigger switch with full-speed mode: variable speed mode can be changed to full-speed mode simply by pushing a button. In full-speed mode the trigger travel is shorter, the full-speed is reached faster.Fitted with an ergonomic soft grip and an electric brake for added safety. There is also a handy LED job light, ideal when working in dark areas. Specifications: Driving Shank: 1/2in Square Drive, Pin Detent.No Load Speed: 500/1,200/1,900/0-2,200/min.Impact Rate: 0-1,000/0-1,700/0-2,400/0-2,700/bpm.Torque: Max. Fastening 700Nm, Nut Busting: 1,000Nm.Bolt Capacity: Standard: M10 - M24, High Strength: Grade F10T M12 - M16, Grade 10.9 M10 - M16Weight: 2.3kg (without battery).

Feature Attributes

Battery Supplied:

Bare Unit

Power Source:

Cordless 18V

Drive Size:

1/2 in

Product Type:

Impact Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome