1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Impact Wrenches
M12 BIW12-202C Sub Compact 1/2" Impact Wrench, Takes 2 x 2.0Ah Batteries
0
1
2

M12 BIW12-202C Sub Compact 1/2" Impact Wrench, Takes 2 x 2.0Ah Batteries


2 Variants From
£159.99

Inc VAT (20%)

See 2 Product Variants
£159.99

Description

Efficient and robust, the Sub Compact 1/2" Impact Wrench allows for high quality performance in tight spaces. Featuring battery cell monitoring, a fuel gauge fitted on board and a handle optimised to maximise grip, the tool epitomises prime tool performance.

Notes
Has the benefit of Milwaukee's 3 Year Guarantee when registered.


Features and Benefits
• Comes with pin detent for use with universal sockets
• Is compatible with all MILWAUKEE® M12™ batteries
• REDLINK™ overload protection electronics for a superior longevity
• REDLITHIUM™ battery pack for durability and high performance over time

See full description

Feature Attributes

Impact Rate:

0-3400

Battery Type:

Lithium-Ion

Voltage:

12 V

Maximum Torque:

138 Nm

Brushed or Brushless:

Brushless

Overall Length:

171 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome