Scotch-Brite Clean Shine Diamond Pad


£69.99 Inc VAT (20%)

See 3 Product Variants
£69.99

Description

3M Scotch-Brite? Clean & Shine Floor Pads


2-in-1 daily cleaning pad for low-speed scrubbers that gradually increases
shine with repeated use.


Cleans and shines in the same step, using only a low-speed scrubber


Save costs and labour by reducing or eliminating the need to burnish


Removes black marks 3 times faster than traditional cleaning pads


Two-sided pad lasts longer than traditional cleaning pads


Effective on most coated and uncoated hard floors including VCT, vinyl,
rubber, marble, stone, terrazzo, granite, and concrete with only water or
neutral cleaner


Specifications


Center Hole - Yes


Center Hole Diameter (Metric) - 8.5 cm


Machine Speed - 150-3000 RPM


Material - Non-Woven Polyester Fibre


Pack Quantity - 5/Pack


Recommended Surfaces - VCT


Sizes - 15", 17", 20"


Shape - Round


Surface Type - Concrete/Marble/Terrazzo, Linoleum, Resilient, Sheet Vinyl,
Stone, VCT


Thickness (Metric) - 25.4 mm

See full description

Feature Attributes

Colour:
Yellow
Product Type:
Pads & Bonnets
Material:
Polyester Fibre

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome