0
1
2

Series G125 HSS Straight Shank Counterbore - 180 - Metric


Select
£33.99 Inc VAT (20%)
Up to 15% off


See all variants from £33.99

Description

Series G125 HSS Straight Shank Counterbore - Metric

HSS 180° . Manufactured to DIN 373

Feature Attributes

Shank Type:
Straight
Number of Flutes:
3
Finish/Coating:
Bright
Material:
High Speed Steel
Standards Met:
DIN 373
Series:
G125

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome