RTQ40 Low Profile Magnet Drill (803084)


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99

Description

The new HMT RTQ40 is a low profile Magnet drill for tight access applications, being designed to fit into any space greater than 180mm. Suitable for use with any standard broaching cutters while optimised to work with the high-performance CarbideMax 40 cutters.
• Ratchet drive can be mounted on either side of the machine.
• Powerful motor and magnet gives excellent stability.
• Quick-change 19.05mm 3/4" arbor for all standard broaching cutters

Features & Benefits
- Each machine comes in a plastic case with hex keys, restraint strap, ratchet, and removable coolant system
- Ideal for tight access applications
- Gravity oil fed coolant system

See full description

Feature Attributes

Pack Quantity:
1
Stroke:
40 mm
Motor Power:
1050 W
Cutting Size Range:
12 to 40mm
No Load Speed:
700 rpm
Weight:
10.8 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome