TVH250 SuperPro Diamond Blade - 250mm

TVH250 SuperPro Diamond Blade - 250mm

Order Code: ZT5592015SCopy

£89.99 Inc VAT (20%)


Description

1 x RUBI TVH250 SUPERPRO Diamond Blade 250mm.Specifications: Diameter: 250mm.Bore: 25.4mm.Thickness: 1.6mm.

Specifications for TVH250 SuperPro Diamond Blade - 250mm
  • Diameter
    250mm
  • Bore Diameter
    25.4mm
  • Bore
    25.4mm
  • Thickness
    1.6mm
  • Product Type
    Diamond Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome