Inc VAT (20%)
Description unavailable
Cutting Material:
Diamond
Application:
Porcelain
Product Type:
Diamond Blade
Cutting Segment Thickness:
1.2 mm
Arbor Diameter:
22.23 mm
Diamond Segment Height:
10 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy