The Felo industrial Bits are precisely manufactured tools from special heavy- duty steel, superior hardness and torque which exceeds DIN and ISO requirements by up to 100%. The Industry Bits are designed for the highest requirements of industry and construction trades. Felo 03202510 Screwdriver Bit PH2 x 50mm E6.3 Phillips Features: Standard grey coloured bits Engineered for a precise and accurate fit with exacting tolerances High >16Nm torque with a minimum 60 Rockwell Hardness (HRc60) Specifications: Size - PH2 x 50mm E6.3 Type - Phillips