Phillips Acr II Hex 25mm O/A Bits


£0.21 Inc VAT (20%)

See all variants from £0.21

Description

Phillips ACR® II
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

• * R = Reduced neck diameter
• Length: 25mm
• Hardness of 58-62HRC
• Suitable to use with hand and power tools

Feature Attributes

Bit Type:
Phillips
Bit Material:
Chrome Molybdenum Steel
Overall Length:
25 mm
For Use With:
Hand and Power Tools
Drive Size:
1/4in Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome