305mm Disc Cutter 2400W - CM12Y

305mm Disc Cutter 2400W - CM12Y


Select
£1,699.99 Inc VAT (20%)


See all variants from £1,699.99

Description

CM12Y Professional Disc Cutter for on-site use, is ideal for cutting concrete and metal. It is has a high power motor with electronic soft start.

The shaft drive provides efficient power transmission and low maintenance. Mid-position handles, ideally balanced for cutting horizontally or vertically.
It has a spindle lock for easy disc removal and external brush caps for easy maintenance.
For increased safety there is a fully adjustable safety guard. There is a port for connection to a dust extraction unit, such as the QB35E.

Accepts discs with 20mm or 22mm bore.
*Diamond wheel NOT included*

See full description

Feature Attributes

Power Rating:
2,400 W
Disc Size:
305 mm
Length:
633 mm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Weight:
11.5 kg
Max. Depth of Cut:
100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome