GLM 100-25 C Professional Laser Measure - BSH601072Y00

Order Code: ZT4037824S

£289.99 Inc VAT (20%)


Description

The Bosch GLM 100-25 C Professional Laser Measure features a digital camera viewfinder with a zoom function that precisely measures distances up to 100m. The camera picture and measurements are easy to see on the large, high-contrast, 2.8in IPS colour display, which rotates for portrait or landscape view. For convenient documentation, measurement results can be transferred via Bluetooth to the Bosch MeasureOn App. The GLM 100-25 C Professional has a user-friendly HMI interface with a click wheel for access to all features. A useful help option displays detailed images of each measuring function for easy comprehension. This laser measure is the ideal solution for tough job sites thanks to IP54 dust and water protection, and scratch-resistant display glass. Architects, construction managers, and electricians will appreciate the outdoor capability, easy readability, and convenient documentation of this robust laser measure. Specifications: Measurement Range: 0.08-100.00m. Measurement Accuracy: +-1.5mm. Measurement Incline Range: 0-360° (4 x 90°) Measurement Accuracy: +- 0.2°*. Units of Measurement: m/cm/mm/ft/inch/ft-inch. Laser Diode: 650 nm, < 1 mW. Laser Class: 2. Memory Capacity (Values) : 50. Power Supply: 3 x AA 1.5V LR6 Batteries (supplied) Dust and Splash Protection: IP54. Tripod Thread: 1/4in. Weight: 0.23kg. *plus use-dependent deviation.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome