Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Fans
Domestic & Office Fans
Eco Plano II Ceiling Fans with Rotor Blades
By CASAFAN
Reset
Clear All
Housing Colour
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description unavailable
Feature Attributes
Height:
200 mm
Product Type:
Ceiling Fan
Blade Diameter:
1320 mm
Protection Type:
IP20
Number of Speed Settings:
6
Fittings:
Remote Control
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome