Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Fans
Domestic & Office Fans
Monitor Housing with Integrated Ventilation Fan
By RAU
See all variants from
£729.99
Inc VAT (20%)
Up to 3.5% off
See all variants from
£729.99
Description
Description unavailable
Feature Attributes
Product Type:
Computer Cupboards
Supplied:
Assembled
Internal Width:
705 mm
Vision Panel Dimensions:
645x520mm
Monitor Size (LCD):
26 in
Housing Width:
720 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome