Inc VAT (20%)
This powerful cordless SDS-Plus hammer delivers 5.0 J of impact energy at low 6.9 m/s² vibrations and drills up to 10 ⌀18 x 100 mm holes on a single M18™ HIGH OUTPUT™ 5.5 Ah battery charge. It features AUTOSTOP™ for user protection, ONE-KEY™ tool tracking and security, and FIXTEC™ keyless chuck changes. The all-metal gear case ensures durability, while the 4-mode operation offers maximum versatility. Compatible with M18 FPDDEXL dust extractor, it includes a POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence for outstanding performance, run time, and durability.
Features and Benefits
• FIXTEC™ system allows keyless chuck changes between SDS-Plus and 13 mm metal chuck
• All-metal gear case ensures optimum seating of the gears for enhanced tool life
• 4-mode operation provides maximum versatility
• Compatible with M18 FPDDEXL dust extractor
• POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence deliver outstanding power, run time, and durability
Typical Applications:
• Concrete drilling and chiselling
• Masonry drilling and chiselling
• Heavy-duty construction work
• Demolition tasks
Material:
Metal