Quantity | Price | Discount |
---|---|---|
1 - 4 | £36.99 | 0% |
5 + | £35.51 | 4% |
FAISBSET16I Long Impact Bit Set in Case, 16 Piece
The Faithfull 16-piece Impact Long Bit Set features bits with increased torsion zones and shock flex due to their longer length. They are manufactured from a unique material specially engineered for extreme durability giving them an increased working life compared to standard bits. Each bit features a precision machined tip to provide an optimal fit helping to prevent screw stripping and cam-out.
Contents:
4 x 75mm Phillips Bits: PH1, PH2 (x2) , PH3.
4 x 75mm Pozi Bits: PZ1, PZ2 (x2) , PZ3.
4 x 150mm Phillips Bits: PH1, PH2 (x2) , PH3.
4 x 150mm Pozi Bits: PZ1, PZ2 (x2) , PZ3.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy