0
1

Bl Esd Brushless Electric Driver


£1,499.99 Inc VAT (20%)
Up to 4% off

See all variants from £1,499.99

Description

The HIOS BL-Series is a brushless electric screwdriver designed for high production environments. Minimal heat build-up even when tool is operated continuously. Featuring a high performance brushless motor design that provides durability and reduces the standard maintenance costs for electric screwdrivers. Ensures accuracy in fastening with precision automatic shut-off clutch once preset torque is achieved.

Model:BL-7000X ESD
Drive Size:1/4" F/Hex
Range: 70 - 280 cN.m ,6.1 - 24 lbf.in, 7 - 28 kgf.cm.
Tool Weight:22.6 oz.
Tool Length:9.5
RPM High:960
RPM Low:630
Grip Dia:1 1/2"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome