0
1

Mdp Pistol Grip Electric Driver


£5,199.99 Inc VAT (20%)
Up to 3.5% off

See all variants from £5,199.99

Description

The DC control tool is a reliable torque and automation fastening system engineered for precise, accurate and repeatable torque control. The high performance torque fastening system allows manufacturers to optimize the assembly area, reduce Labour costs and increase productivity. The digital screwdriver system features a built-in error-proofing data and screw counter. Multiple fastening strategies can be implemented for sensitive and/or difficult assembly joints. Increase productivity as one tool can be programmed to do the job of multiple conventional tools; saving time, maintenance cost, space & training. Note: Each MD electric screwdriver is supplied with the standard 3 meter length cable. The driver cable connects the MD-Series electric screwdriver to the MDC controller.

Model:MDP3202-A/D
Drive Size:1/4" F/Hex
Range: 19.2 - 214.7 cN.m, 1.7 - 19 lbf.in, 2 - 22 kgf.cm.
Tool Weight:1.6 lbs.
Tool Length:8.5
Minimum Adjustable RPM Range:150
Maximum Adjustable RPM Range:2000
Grip Dia:2

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome