0
1

Pistol Grip Hybrid Electric Driver


£4,699.99 Inc VAT (20%)

See all variants from £4,699.99

Description

The PHD50N-A pistol grip brushless electric screwdriver delivers precision process control. The pistol grip model is commonly used for vertical operations. The innovative automation fastening system provides the ability to quickly transform the manufacturing area along with the flexibility to make steady product improvements for small or large production batches. The patented HD-Series hybrid fastening torque control system is the world's first torque control tool using both air and electric power to set and control torque. The affordable, flexible assembly tool increases productivity with one electric screwdriver as it can replace between 2- 8 conventional screwdrivers. The HD assembly tool is ESD certified, ensuring less than 1 Ohm at the bit tip. ESD management assures product quality, cost savings and a reduction in overall ESD failures. Manufacturing engineers involved with microelectronic products are aware of the importance of controlling Electrostatic Discharge (ESD) failures. Lapses in preventing the occurrence of electrostatic discharge can affect production yields, manufacturing costs, product quality, product reliability, reputation and profitability. State of the art technology at a fraction of the cost. Requires HDC35i Hybrid Controller and MAC-20 mini air compressor.

Model:PHD50N-A
Drive Size:1/4" F/Hex
Range: 146.9 - 490.4 cN.m ,13 - 43.4 lbf.in, 15 - 50 kgf.cm.
Tool Weight:1.8 lbs.
Tool Length:8.875
Minimum Adjustable RPM Range:300
Maximum Adjustable RPM Range:1200
Grip Dia:1 7/8"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome