0
1

Push-to-start Brushless Electric Driver 120V


£1,699.99 Inc VAT (20%)

See all variants from £1,699.99

Description

The HIOS VB-Series brushless electric screwdriver is designed to plug directly into a power outlet and does not require a separate power supply unit. Features a high performance brushless motor design provides durability and reduces the standard maintenance costs for electric screwdrivers. Operates on a duty cycle of 0.5 seconds on and 3.5 seconds off.
Model:VB4504PS
Drive Size:1/4" F/Hex
Range: 100 - 450 cN.m, 8.7 - 39 lbf.in, 10 - 45 kgf.cm.
Tool Weight:26.5 oz.
Tool Length:11.25
RPM:400
Grip Dia:1 1/2"

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome