1. Tools & Machining/
  2. Hand Tools/
  3. Pliers & Grips/
  4. Electronics & Miniature Pliers
78 Series XL Electronic Super Knips

78 Series XL Electronic Super Knips


See all variants from
£35.99

Inc VAT (20%)

See all variants from £35.99

Description

Knipex 78 Series XL Electronic Super Knips®are 15mm longer than the standard version, for greater stability and greater cutting performance. Precision-ground cutting edges without bevel provide precise and flush cutting of the finest wires, e.g. in electronics and fine mechanics. The precisely shaped tips cut wires close to a surface from Ø 0.2mm. Fitted with ergonomic multi-component grips for added grip and comfort. With opening spring and opening limiter for comfortable, ergonomic and fast working thanks to automatic opening and comfortable handle width. They offer extremely easy movement for fatigue-free work due to precise joint with stainless steel rivet.

Feature Attributes

Length:

140 mm

Overall Length:

140 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome