Embossing Hammer


£79.99 Inc VAT (20%)

See 2 Product Variants
£79.99

Description

Made from hardened and tempered steel to EN 10083 Enamelled blue, with ground faces Painted blue, worktops sanded

Feature Attributes

Material:
Heat-treated steel
Product Type:
Embossing Hammers
Shaft Material:
Ash
Head Protection:
Tapered collar
Length:
300 mm
Head Diameter:
40 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome