CV350V Multi Tool 350W Supplied in Manufacturers Packaging


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

- The multi-tool provides the ability to cut flush against a surface such as door jambs, copper pipes or screws/nails standing proud.
- The small grip circumference of the the machine offers more control and comfort when using for extended periods.
- Supplied with blades, sanding pad and sanding papers in carry case.

Features and Benefits:
- Secure lock mechanism makes accessory change more secure
- Auto mode lowers vibration and noise during no-load operation, making blade positioning easier
- Powerful and lightweight
- Compatible with a wide range of accessories

See full description

Feature Attributes

Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Weight:
1.5 kg
Oscillation Angle:
3.2 °
Maximum Oscillations per Minute:
Auto Mode: 15,000 to 20,000,Standard mode: 6,000 - 20,000 opm,opm
Includes:
Manufacturers packaging
Length:
280 mm
More attributes