Heavy Duty Asphalt Paint


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Images for illustration purposes only
Watco Heavy Duty Asphalt Paint is the ideal coating to transform and brighten up asphalt in heavier wear areas. It is quick and easy to use for painting large areas, and ideal for highlighting hazards, marking out parking bays and pedestrian areas, and for using with Watco Stencils.

Our unique formulation creates a flexible, waterproofing coating that’s most suited for use in light to medium trafficked areas, such as private car parks, driveways, tennis courts, playgrounds and warehouses. Watco Heavy Duty Asphalt Paint is available for heavier wear areas. It is quick and easy to use for painting large areas, and ideal for highlighting hazards, marking out parking bays and pedestrian areas, and for using with Watco Stencils.

It has excellent UV resistance which helps protect against fading.

Asphalt Paint carries CE Mark EN 1504-2 and has impressive test results for hardness, abrasion, adhesion, impact and flexibility.
It’s virtually solvent free and has an A+ VOC emissions rating.

Recommended areas of use
Marking out parking bays and pedestrian walkways
Colour coding and highlighting hazardous areas
Playgrounds
Tennis courts
Driveways
Features
Transforms, dull, drab asphalt and tarmac
Excellent resistance to UV and weathering
Flexible water based acrylic – quick and easy to use
Colours, protects and waterproofs with just one coat
High pigment level offers excellent hiding power
Breathable
Can be applied to damp surfaces
Virtually solvent free and odourless – safe to use inside as well as outside
Suitable for both asphalt and concrete
Superior performance demonstrated by ISO testing to CE Mark EN1504-2

Drying Time Recoat Time Touch Dry Light Traffic Full Use
10°C 16 hours 8 hours 48 hours 72 hours
20°C 6 hours 4 hours 24 hours 48 hours
30°C 3 hours 2 hour 12 hours 24 hours
Light Traffic: Foot
Medium Traffic: Cars, trolley, pallet truck

See full description

Feature Attributes

CE Mark:
EN 1504-2
Volume:
5 L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome