Roadmarker Safety, 5L


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Images for illustration purposes only
Watco Roadmarker and Roadmarker Reflective is a versatile and quick drying line marking paint based on chlorinated rubber resin which can be applied as low as 5°C. It is showerproof in 1 hour and will accept pedestrian traffic in only 4 hours at 10°C. Both formulations can be used on bare concrete, asphalt or painted floors and may also be used on aged blacktop, thermoplastic coverings, and most types of painted lines and floor paints.

For a more clearly visible marking we recommend Watco Roadmarker Reflective, which has a surface coated with fine glass beads. Light reflects from the back of each bead to give a brighter appearance. The glass beads are extremely hard wearing and also give the surface greater slip resistance.

Features
Ideal for private roads, car parks, industrial floors and school playgrounds.
Formulated to tolerate a slightly damp substrate
Based on chlorinated rubber
Apply with a roller or brush
Suitable for well ventilated internal or external floors.
Watco Roadmarker includes reflective glass beads for enhanced visibility

See full description

Feature Attributes

Product Type:
Line Marking Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome