AllCoat Exterior


£25.99 Inc VAT (20%)

See 3 Product Variants
£25.99

Description

Zinsser AllCoat Exterior is the best performance all surface paint. Designed for the long term decoration of timber, metal, masonry, plastic, concrete, cladding and more, it forms a Vapour permeable, low maintece water-shedding coating, re-coatable in 1 hour. AllCoat Exterior contains a biocide to protect the dried coating against fungal degradation. Designed for all exterior surfaces, AllCoat Exterior is ideal for new or previously painted wood, UPVC, galvanising, metals, cladding, weathered bitumen, stucco, brick, stone, cured concrete and more. AllCoat Exterior is self-priming and will bond to existing glossy paints without sanding. For most jobs, there is no need to purchase a separate primer. After removing existing mould and mildew, two coats of AllCoat Exterior will ensure that any exterior looks bright and beautiful for years. Zinsser AllCoat Exterior gives excellent resistance against Cracking, blistering and flaking. Rain and severe weather. Features Long lasting finish. Easy to apply. Excellent colour retention. Multi-surface application. Surfaces should be clean, dry, sound and free of any contamination that may interfere with adhesion. Remove all loose or peeling paint and chalky paint residue. Sand edges of any remaining paint film until smooth. Special precautions should be taken during surface preparation of pre- 1960 paint surfaces as they may contain harmful lead. Avoid the inhalation of dust. Wear a suitable face mask if dry sanding. New concrete, masonry and other related surfaces must be cured at least 30 days before priming. Remove all existing mould and mildew before painting.

See full description

Feature Attributes

Type:
Sealer
Applications:
Paint
Seal Type:
Sealer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome