Ronseal Yacht Varnish is a professional high-quality solvent-based varnish that provides superior, long-lasting protection for exterior wood. The weatherproofing formula protects the wood from damaging UV rays, it contains a flexible resin that allows the varnish to move with the wood as it expands and contracts, so helping to prevent cracking, peeling and blistering. This unique formula is also highly water repellent to keep your wood drier. Areas of use: Exterior:Coverage: Approx. 16m² per litre.Number of coats: Approx. 3.Application: Brush.Drying Time: Approx. 6 hours.Protection level: High.Available in Satin or Gloss Finish with different size tins available.