CS - Lock Screw Design - HSK Form A


£319.99 Inc VAT (20%)

See 2 Product Variants
£319.99

Description

Combi Shell Mill Adapters
HSK Shank Tools

Feature Attributes

Flange Length:
26 mm
Front End Tool Type:
Combi Shell Adapter
Adapter Type:
Taper Shank
Hand Preference:
Neutral
Coolant Supplied:
Yes
Unit Measured:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome