SMC-HSK Form F (Pin)


£1,339.99 Inc VAT (20%)

See all variants from £1,339.99

Description

Shell Mill Adapters with Through Coolant
HSK80F (Pin) Shank Tools

Feature Attributes

Flange Length:
25.95 mm
Hand Preference:
Neutral
Unit Measured:
Metric
Adapter Type Workpiece Side:
Milling Cutter Arbor
Front End Tool Type:
Shell Mill Adapter
Adapter Type:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome