Product Range: CoroMill 300
CoroMill® 300 is a round insert cutter for a broad range of operations such as face milling, pocketing, and profiling. Its light cutting action allows for smooth entries and exits and for use of extended tool set-ups.
The cutters generate low cutting forces and little heat when machining with small depths of cut. This allows the table feed to be increased five to ten times compared to general machining.
Features & Benefits
- Universal positive round insert concept
- 3 - 8 Cutting edges
- Internal coolant
Application
- Full slot milling
- Face milling
- Ramping
- Profiling
- Pocket milling
Hand Preference:
Right
Damping Property:
No
Through Hole Function Property:
Yes
Body Material:
Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy