KDM - Weldon Shank End Mills - RD.X12...

KDM - Weldon Shank End Mills - RD.X12...


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

End Mills • RD.X12...
KDM RD.X12...

Feature Attributes

Milling Application:
End Mill
Max. Depth of Cut:
6.0000 mm
Clamp Type:
Screw Clamping
Unit Measured:
Imperial
Insert Shape:
R-Round
Body Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome