0
1
2
3
4

05637 24" Heavy-Duty Drum Fan

Order Code: ZT3288677S

£169.99 Inc VAT (20%)


Description

The SIP 24" Heavy-Duty Drum Fan delivers powerful variable speed airflow to help cool spaces and circulate air in a variety of indoor industrial environments.

Wheel-mounted on a cradled steel frame, the drum enclosed, heavy-duty 3-blade fan can be rotated between 360° on its vertical axis to maximise airflow coverage.

Fans are essential in helping to provide improved air quality to indoor spaces.

Applications & uses: Delivers powerful variable speed air circulation to indoor spaces. Perfect for industrial, commercial and agricultural workshop areas.

SIP 2-Year Standard Silver Warranty

• Powerful airflow: A heavy-duty 3-blade fan is powered from a 120w motor to deliver powerful and consistent airflow coverage.
• Variable speed settings: Three settings for variable fan speed: Low (900rpm) , Medium (1100rpm) , High (1300rpm) .
• Dynamic airflow function: The adjustable tilting fan head can be rotated 360° on its vertical axis for greater airflow coverage.
• Outstanding mobility: The wheel-mounted, cradled steel frame is fitted with pull handles which allows the fan to be easily moved between locations for use.
• Enhanced safety features: Fan blades are fully enclosed with solid mesh steel guarding for greater user safety. A robust and balanced steel frame maintains fan stability when in use.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome