The 18 Piece Wiha L electric Basic Tool Set is for electricians out on jobs, e.g. ideal for young workers starting their career. All the VDE tools in this kit have been individually tested at 10, 000 V AC for electrical safety in accordance with IEC 60900:2012. Approved for 1, 000 V AC. Supplied in a polypropylene tool case. Guarantees robustness and can be secured against theft with padlocks at the integrated eyelets (not included) Offers ample space for further individual additional equipment thanks to extra loops and storage space. The ergonomic two-component handle ensures a comfortable carrying experience. Certified to protection class IP 67. The tool case basic is also ideally suited for flights thanks to the air pressure compensation valve and can be clearly assigned to the owner with the existing, self-labelled name plate. Contains the following: 3 x SoftFinish® electric slimFix Slotted Screwdrivers: 3.5 x 100mm, 4.0 x 100mm &5.5 x 125mm. 2 x SoftFinish® electric slimFix Phillips Screwdrivers: PH1 x 80mm &PH2 x 100mm. 1 x SoftFinish® electric slimFix PlusMinus/Pozidriv Screwdriver SL/PZ2 x 100mm. 1 x Industrial electric Needle Nose Pliers 200mm. 1 x Industrial electric Diagonal Cutters with DynamicJoint® 160mm. 1 x Industrial electric Combination Pliers with DynamicJoint® 180mm. 1 x PocketMax® electric Screwdriver with 4 slimBits (SL3.5, PH1, PH2 &SL/PZ2) 1 x Stripping Multi-tool for round cables. 1 x Electrician's Longlife® Folding Ruler 2m. 1 x Electrician's Spirit Level 40cm.