A4G-P-E - A4 Groove & Turn Insert


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

A4™ Groove and Turn Inserts
Grooving and Cut-Off

Feature Attributes

Material:
Diamond
Finish/Coating:
Uncoated
Mounting Type:
Convex Prismatic
Chipbreaker:
No
Unit Measured:
Metric & Imperial
Cutting Depth:
3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome