0
1

Series B100 HSS Spiral Flute Hand Reamers - Metric


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Series B100 HSS Spiral Flute Hand Reamers - Metric
HSS Straight Shank Hand Reamer (B100). For opening out and finishing existing holes to H7 tolerance in most ferrous and non-ferrous materials.

Feature Attributes

Flute Type:
B
Reamer Type:
Fixed
Finish/Coating:
Steam Tempered
Standards Met:
DIN 206
Shank Type:
Straight
Material:
High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome