Features: 1/2" Drive hand ratchet with an extendable handle Soft grip handle for comfort Driver made from Chrome Molybdenum Steel Specification: Drive: 1/2" Extendable handle from 18" to 24" - 460mm to 610mm approx 72 Teeth smooth ratchet gear Max Torque: 614NM TUV GS Standard