Features: Extendable long handle perfect for reaching hard to access areas Quick release push button Flexible head Lockable sliding handle Grip handle for added comfort Specification: Drive: 1/2" Teeth: 72 Extendable size: 330mm to 430mm Head Width: 38mm