Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Hand Socket Adaptors
Hex Setting Adapter 1/4" Small Diameter
By Gedore
See all variants from
£99.99
Inc VAT (20%)
See all variants from
£99.99
Description
Description unavailable
Feature Attributes
Material:
Chrome-vanadium steel
Product Type:
Torque Measuring / Testing Device Adapter
Length:
30 mm
Drive Connector Square (Male):
6.3 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome