1. Tools & Machining/
  2. Hand Tools/
  3. Sockets & Ratchets/
  4. Hand Sockets
D19 Bi-Hex Sockets

D19 Bi-Hex Sockets


See all variants from
£10.29Inc VAT (20%)
Up to 7% off
See all variants from £10.29

Description

• 1/2" Square drive socket with ball retaining groove,
• Hand-operated, knurled grip,
• Vanadium steel, polished, chrome-plated,
• DIN 3124, ISO 2725-1

See full description

Feature Attributes

Size System:
Metric
Socket Type:
Bi-Hexagon Socket
Drive Size:
1/2 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome