3/4" Sq.Dr. Bi-Hex Sockets


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

12 point OGV profile. Strength to ISO 2725-1, DIN 3124, NF ISO 2725-1. Secure attachment with quick release button. Chrome finish.

Feature Attributes

Size System:
Metric
Socket Depth:
Standard
Drive Size:
3/4 in
Drive Type:
Square
Bit Type:
Bi-Hex
Socket Type:
Bi-Hexagon Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome