Metric Coarse Left Hand Straight Flute Ground Thread Taps - Straight Flute Individual Sizes - Plug


Select
£8.99 Inc VAT (20%)
Up to 31.5% off


See all variants from £8.99

Description

ISO 529 - Straight Flute Individual Sizes - Plug.

Feature Attributes

Dimensions Standard:
ISO 529
Class of Fit:
6H
Material Grade:
M2
Material:
High Speed Steel
Chamfer:
Plug
Thread Direction:
Left Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome