Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Hand Taps
Tap Hand 3.5mm Carbon Steel
By Greenbrook
Order Code:
ZT5002710S
£7.49
each
Inc VAT (20%)
£22.47 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it in
15-17
working days
Available
GBP
22.47
https://www.zoro.co.uk/shop/tools-and-machining/hand-taps/tap-hand-3-5mm-carbon-steel/p/ZT5002710S
Add to quotation
View all Hand Taps
Description
Greenbrook TAP HAND 3.5MM CARBON STEEL Dies And Guides 35HT
Tags:
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome