0
1
2

HG2420 E + Case Professional, Barrel-Grip Hot Air Tool


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Professional, Barrel-Grip Hot Air Tool; Powerful 2200w brush motor with a 1,000 hour motor life. Temperature can be adjusted in nine stages from 80-650C and airflow rate varies from 150-400 l/min. The tool also features a fine dust filter to protect the internal components. The tool is also particularly easy to service: the heavy-duty H07 mains power cord is changed with effortless ease.

Feature Attributes

Airflow:
150 to 400 L/min
Overall Width:
75 mm
Overall Length:
337 mm
Overall Height:
89 mm
Power Rating:
2200 W
Airflow Temperature:
80 to 650 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome